Shop ACCUCOLD

Compact Vaccine Refrigerator

  • Mfr # ARG1PV456
  • Zoro # G223924111

product price: 
$
1,477.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19 3/4 in
Door Type
Swing Glass
Defrost Method
Automatic
Refrigerator Temperature - Maximum
8 Degrees C
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARG1PV456
Zoro #
G223924111
UPC #
761101090603
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Refrigerator Interior Width
14 in
Refrigerator Interior Depth
8 in
Probe Port Size
1/2 in
Overall Height
21 1/2 in
Overall Width
17 1/2 in
Refrigerator Interior Height
15 3/4 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Details

Item
Vaccine Refrigerator
Door Type
Swing Glass
Defrost Method
Automatic
Refrigerator Temperature - Maximum
8 Degrees C
Color
White
Door Hinge
Right
Shelving Type
Wire
Alarm Indicator Type
Audio and Visual
Refrigerator Capacity
1 cu ft
Application
Vaccine
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Number of Doors
1
Number of Shelves
3
Voltage
115V AC
Door Exterior Material
Glass
Weight
63 lb
Alarm Type
Door Ajar, Sensor Error, Temperature
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-600a
Current
0.6 A
Standards
ETL, ETL-C, NSF/ANSI 456
Laboratory Refrigerator/Freezer Style
Tabletop
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Plug Type
Three-Prong
Refrigerator Temperature - Minimum
2 Degrees C
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Lighting Type
LED
Product Type
Vaccine Refrigerator
Frequency
60 Hz
Display Type
Digital
Compressor Speed
3,000 RPM
Condenser Type
Direct Cooling
Temperature Display
Yes
Total Capacity
1 cu ft
Shelving Material
Polycarbonate

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 19 3/4 in, Overall Height 21 1/2 in, Overall Width 17 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.