Shop ACCUCOLD

Laboratory Pharamacy refrigerator

  • Mfr # ACR1718RH
  • Zoro # G523924460

product price: 
$
3,547.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 3/4 in
Product Type
Pharmacy Refrigerator
Interior Material
Stainless Steel
Weight
210 lb
Condenser Type
Direct Cooling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ACR1718RH
Zoro #
G523924460
UPC #
761101053622
Country of Origin
Mexico

Dimensions

Overall Depth
24 3/4 in
Refrigerator Interior Width
25 in
Overall Height
79 1/4 in
Overall Width
27 5/8 in
Refrigerator Interior Height
55 in
Refrigerator Interior Depth
19 1/4 in

Details

Item
Pharmacy Refrigerator
Product Type
Pharmacy Refrigerator
Interior Material
Stainless Steel
Weight
210 lb
Condenser Type
Direct Cooling
Refrigerator Temperature - Minimum
2 Degrees C
Sound Level
50.2 dB
Frequency
60 Hz
Alarm Type
Temperature
Compressor Speed
3,000 RPM
Door Type
Swing Glass
Control Type
Digital Thermostat
Number of Doors
1
Standards
ETL, ETL-C
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Number of Shelves
6
Temperature Display
Yes
Current
2.33 A
Plug Type
Three-Prong
Total Capacity
17 cu ft
Includes Probe Port
Yes
Voltage
115V AC
Includes Alarm
Yes
Color
Silver
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
8 Degrees C
Alarm Indicator Type
Audio
Refrigerant Type
R-290
Door Hinge
Right
Application
Pharmacy
Defrost Method
Automatic
Features
1/4 hp High Efficiency Compressor, Interior Fan-Forced Cooling
Refrigerator Capacity
17 cu ft
Display Type
Digital
Includes
LED Internal Light
Door Exterior Material
Glass

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/4 in, Overall Height 79 1/4 in, Overall Width 27 5/8 in, Voltage 115V AC, Color Silver, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews