Shop ACCUCOLD

Compact Vaccine Refrigerator

  • Mfr # ARG2PV456
  • Zoro # G123924396

product price: 
$
1,593.99
/ea
Free Shipping & Returns

Key Features

Laboratory Refrigerator/Freezer Style
Tabletop
Refrigerator Capacity
1.94 cu ft
Shelving Material
Polycarbonate
Total Capacity
1.94 cu ft
Number of Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARG2PV456
Zoro #
G123924396
UPC #
761101106953
Country of Origin
China
Item
Vaccine Refrigerator
Laboratory Refrigerator/Freezer Style
Tabletop
Refrigerator Capacity
1.94 cu ft
Shelving Material
Polycarbonate
Total Capacity
1.94 cu ft
Number of Shelves
2
Application
Vaccine
Display Type
Digital
Number of Doors
1
Compressor Speed
3,000 RPM
Refrigerant Type
R-600a
Color
White
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerator Temperature - Maximum
8 Degrees C
Sound Level
42.4 dB
Includes Alarm
Yes
Plug Type
Three-Prong
Shelving Type
Wire
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Door Exterior Material
Glass
Alarm Type
Door Ajar, Sensor Error, Temperature
Standards
ETL, ETL-C, NSF/ANSI 456
Alarm Indicator Type
Audio and Visual
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Condenser Type
Direct Cooling
Defrost Method
Automatic
Weight
80 lb
Door Hinge
Right
Door Type
Swing Glass
Refrigerator Temperature - Minimum
2 Degrees C
Temperature Display
Yes
Voltage
115V AC
Refrigerator/Freezer Type
Refrigerator
Current
0.6 A
Interior Lighting Type
LED
Product Type
Vaccine Refrigerator

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 23 1/4 in, Overall Height 22 1/4 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.