Shop ACCUCOLD

ADA Height Vaccine Refrigerator

  • Mfr # ARG61PVBIADA456
  • Zoro # G823924320

product price: 
$
2,165.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/8 in
Overall Height
31 3/4 in
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Plug Type
Three-Prong
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARG61PVBIADA456
Zoro #
G823924320
UPC #
761101090634
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
31 3/4 in
Refrigerator Interior Width
20 in
Refrigerator Interior Height
24 1/2 in
Refrigerator Interior Depth
17 in
Overall Depth
25 in
Probe Port Size
1/2 in

Details

Item
Vaccine Refrigerator
Alarm Indicator Type
Audio and Visual
Interior Lighting Type
LED
Plug Type
Three-Prong
Refrigerator Temperature - Maximum
8 Degrees C
Condenser Type
Direct Cooling
Number of Shelves
4
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Includes Probe Port
Yes
Door Exterior Material
Glass
Number of Doors
1
Refrigerator Capacity
6 cu ft
Color
White
Refrigerator/Freezer Type
Refrigerator
Total Capacity
6 cu ft
Refrigerant Type
R-600a
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Standards
ADA, ETL, ETL-C
Door Hinge
Right
Frequency
60 Hz
Product Type
Vaccine Refrigerator
Temperature Display
Yes
Voltage
115V AC
Shelving Type
Wire
Weight
125 lb
Door Lock Type
Keyed Lock
Shelving Material
Polycarbonate
Control Type
Microprocessor
Alarm Type
Door Ajar, Sensor Error, Temperature
Door Type
Swing Glass
Refrigerator Temperature - Minimum
2 Degrees C
Defrost Method
Automatic
Compressor Speed
3,000 RPM
Current
0.75 A
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Application
Vaccine
Display Type
Digital
Includes
Keyed Door Locks with (2) Keys, LED Internal Light

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 25 in, Overall Height 31 3/4 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.