Shop ACCUCOLD

Compact Vaccine Refrigerator

  • Mfr # ARG2PV456LHD
  • Zoro # G623924544

product price: 
$
1,641.99
/ea
Free Shipping & Returns

Key Features

Defrost Method
Automatic
Total Capacity
1.94 cu ft
Compressor Speed
3,000 RPM
Color
White
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARG2PV456LHD
Zoro #
G623924544
UPC #
761101107011
Country of Origin
China
Item
Vaccine Refrigerator
Defrost Method
Automatic
Total Capacity
1.94 cu ft
Compressor Speed
3,000 RPM
Color
White
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Shelving Material
Polycarbonate
Alarm Type
Door Ajar, Sensor Error, Temperature
Alarm Indicator Type
Audio and Visual
Door Type
Swing Glass
Refrigerant Type
R-600a
Door Hinge
Left
Refrigerator Capacity
1.94 cu ft
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Door Lock Type
Keyed Lock
Display Type
Digital
Includes Alarm
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Application
Vaccine
Condenser Type
Direct Cooling
Current
0.6 A
Laboratory Refrigerator/Freezer Style
Tabletop
Voltage
115V AC
Product Type
Vaccine Refrigerator
Plug Type
Three-Prong
Weight
80 lb
Door Exterior Material
Glass
Standards
ETL, ETL-C, NSF/ANSI 456
Sound Level
42.4 dB
Includes Probe Port
Yes
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Number of Doors
1
Temperature Display
Yes
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
8 Degrees C
Number of Shelves
2
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-1 Degrees C
Shelving Type
Wire

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 23 1/4 in, Overall Height 22 1/4 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Left, Door Type Swing Glass, Number of Doors 1, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.