Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARG18PV456
  • Zoro # G723924567

product price: 
$
4,035.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Swing Glass
Refrigerator Temperature - Minimum
2 Degrees C
Number of Shelves
7
Overall Width
27 1/2 in
Shelving Type
Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARG18PV456
Zoro #
G723924567
UPC #
761101090597
Country of Origin
China
Item
Vaccine Refrigerator
Door Type
Swing Glass
Refrigerator Temperature - Minimum
2 Degrees C
Number of Shelves
7
Shelving Type
Wire
Plug Type
Three-Prong
Interior Lighting Type
LED
Includes Probe Port
Yes
Refrigerator Capacity
18 cu ft
Refrigerator/Freezer Type
Refrigerator
Total Capacity
18 cu ft
Condenser Type
Direct Cooling
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Defrost Method
Automatic
Refrigerant Type
R-290
Current
1.5 A
Compressor Speed
3,000 RPM
Color
White
Refrigerator Temperature - Maximum
8 Degrees C
Door Exterior Material
Glass
Temperature Display
Yes
Voltage
115V AC
Alarm Indicator Type
Audio and Visual
Display Type
Digital
Door Hinge
Right
Frequency
60 Hz
Application
Vaccine
Standards
ETL, ETL-C, NSF/ANSI 456
Product Type
Vaccine Refrigerator
Shelving Material
Polycarbonate
Caster Configuration
(4) Pre-Installed High with Brakes
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Weight
275 lb
Includes Alarm
Yes
Alarm Type
Door Ajar, Sensor Error, Temperature
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Control Type
Microprocessor
Number of Doors
1

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 26 in, Overall Height 78 1/2 in, Overall Width 27 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.