Shop ACCUCOLD

Compact Vaccine Refrigerator

  • Mfr # ARS1PV456
  • Zoro # G223924296

product price: 
$
1,471.99
/ea
Free Shipping & Returns

Key Features

Plug Type
Three-Prong
Number of Doors
1
Color
White
Current
0.6 A
Overall Height
21 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS1PV456
Zoro #
G223924296
UPC #
761101090696
Country of Origin
China

Dimensions

Overall Height
21 1/2 in
Refrigerator Interior Height
15 3/4 in
Overall Depth
19 3/4 in
Refrigerator Interior Depth
8 in
Overall Width
17 1/2 in
Refrigerator Interior Width
14 in
Probe Port Size
1/2 in

Details

Item
Vaccine Refrigerator
Plug Type
Three-Prong
Number of Doors
1
Color
White
Current
0.6 A
Laboratory Refrigerator/Freezer Style
Tabletop
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Automatic
Refrigerator Capacity
1 cu ft
Alarm Type
Door Ajar, Sensor Error, Temperature
Number of Shelves
3
Temperature Display
Yes
Door Lock Type
Keyed Lock
Sound Level
39 dB
Door Hinge
Right
Shelving Type
Wire
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Lighting Type
LED
Compressor Speed
3,000 RPM
Control Type
Microprocessor
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Refrigerant Type
R-600a
Product Type
Vaccine Refrigerator
Display Type
Digital
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Application
Vaccine
Refrigerator Temperature - Minimum
2 Degrees C
Includes Alarm
Yes
Standards
ETL, ETL-C, NSF/ANSI 456
Shelving Material
Polycarbonate
Weight
61 lb
Frequency
60 Hz
Condenser Type
Direct Cooling
Voltage
115V AC
Includes Probe Port
Yes
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Maximum
8 Degrees C
Door Type
Swing
Total Capacity
1 cu ft

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 19 3/4 in, Overall Height 21 1/2 in, Overall Width 17 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.