Shop ACCUCOLD

Countertop Breast Milk Freezer

  • Mfr # FS24LMC

  • Zoro # G923924558


product price: 
$
626.99
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Features
Countertop Design, Hospital Grade Cord with Green Dot Plug, Manual Defrost
Condenser Type
Direct Cooling
Handle Material
Stainless Steel
Plug Type
Three-Prong
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS24LMC
Zoro #
G923924558
UPC #
761101066691
Country of Origin
China
Item
Breast Milk Freezer
Display Type
Analog
Features
Countertop Design, Hospital Grade Cord with Green Dot Plug, Manual Defrost
Condenser Type
Direct Cooling
Handle Material
Stainless Steel
Plug Type
Three-Prong
Number of Doors
1
Weight
31 lb
Refrigerant Type
R-600a
Refrigerator/Freezer Type
Freezer
Standards
ETL, ETL-C
Freezer Capacity
1.4 cu ft
Includes Probe Port
Yes
Application
Breast Milk
Total Capacity
1.4 cu ft
Alarm Indicator Type
Audio
Alarm Type
Temperature
Number of Shelves
1
Defrost Method
Manual
Door Hinge
Right
Product Type
Breast Milk Freezer
Shelving Material
Polycarbonate
Control Type
Digital Thermostat
Includes Alarm
Yes
Laboratory Refrigerator/Freezer Style
Tabletop
Temperature Display
Yes
Door Lock Type
Keyed Lock
Frequency
60 Hz
Compressor Speed
3,000 RPM
Door Type
Swing
Color
White
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Current
1 A
Shelving Type
Wire
Voltage
115V AC

Description

Breast Milk Freezer, Laboratory Refrigerator/Freezer Style Tabletop, Overall Depth 17 5/8 in, Overall Height 19 5/8 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.