Shop ACCUCOLD

Compact Vaccine Refrigerator

  • Mfr # ARS2PV456LHD
  • Zoro # G523924620

product price: 
$
1,528.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Interior Depth
15 3/4 in
Overall Width
18 1/2 in
Color
White
Number of Doors
1
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS2PV456LHD
Zoro #
G523924620
UPC #
761101107042
Country of Origin
China
Item
Vaccine Refrigerator
Color
White
Number of Doors
1
Includes Alarm
Yes
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerator Capacity
1.94 cu ft
Refrigerator Temperature - Maximum
8 Degrees C
Total Capacity
1.94 cu ft
Weight
80 lb
Door Hinge
Left
Plug Type
Three-Prong
Refrigerator Temperature - Minimum
2 Degrees C
Defrost Method
Automatic
Refrigerator/Freezer Type
Refrigerator
Display Type
Digital
Door Lock Type
Keyed Lock
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Sound Level
44.2 dB
Frequency
60 Hz
Number of Shelves
2
Condenser Type
Direct Cooling
Refrigerant Type
R-600a
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Application
Vaccine
Interior Lighting Type
LED
Door Type
Swing
Includes Probe Port
Yes
Voltage
115V AC
Temperature Display
Yes
Product Type
Vaccine Refrigerator
Shelving Type
Wire
Current
0.6 A
Alarm Type
Door Ajar, Sensor Error, Temperature
Compressor Speed
3,000 RPM
Control Type
Microprocessor
Shelving Material
Polycarbonate
Standards
ETL, ETL-C, NSF/ANSI 456

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 23 1/4 in, Overall Height 22 1/4 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Left, Door Type Swing, Number of Doors 1, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.