Cool/HeatIncubator, 15cu ft, 72"H, Dgtl

  • Mfr # ABOD15
  • Zoro # G222588413
product price: 
$
4,379.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Shelving Material
Metal/Plastic
Shelving Type
Wire
Convection Type
Forced Air
Includes Probe Port
Yes
Interior Height
63 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABOD15
Zoro #
G222588413
UPC #
761101150956
Country of Origin
China
Shelving Material
Metal/Plastic
Shelving Type
Wire
Convection Type
Forced Air
Includes Probe Port
Yes
Refrigerant Type
R-600a
Voltage
115V AC
Number of Shelves
7
Color
White
Temperature Setting - Maximum
60 Degrees C
Alarm Indicator Type
Audio and Visual
Refrigerated
Refrigerated
Current
1.4 A
Includes
(2) Keys
Capacity
15 cu ft
Temperature Uniformity
+/-1 Degrees C
Door Type
Swing
Temperature Setting - Minimum
4 Degrees C
Shelf Adjustability
Adjustable
Probe Port Location
Right Side
Interior Material
Metal
Door Hinge
Right
Weight
200 lb
Display Type
Digital
Frequency
60 Hz
Door Lock Type
Keyed Lock
Standards
CARB, ETL, ETL-C
Item
Cooling/Heating Incubator
Incubator Type
BOD
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Product Type
Cooling/Heating Incubator
Includes Alarm
Yes
Door Material
Metal
Features
Refrigerated/Heated Incubator for microbiological cold storage applications
Series
Performance Series
Housing Material
Solid Metal
Shelf Capacity
44 lb
Chamber Configuration
Single
Wattage
161 W
Control Type
Thermostat
Number of Displays
1
Housing Finish
Powder Coated
Wire Color
White

Dimensions

Interior Height
63 1/4 in
Interior Depth
17 in
Overall Depth
24 3/8 in
Overall Height
72 in
Interior Width
20 in
Overall Width
23 3/8 in
Probe Port Size
1/2 in
Fits Chest Size
Refrigerated/Heated Incubator for microbiological cold storage applications

Description

Cooling/Heating Incubator, Incubator Type BOD, Overall Height 72 in, Overall Width 23 3/8 in, Overall Depth 24 3/8 in, Convection Type Forced Air, Number of Shelves 7, Door Material Metal, Housing Material Solid Metal, Includes (2) Keys, 115V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews