Shop ACCUCOLD

Cool/HeatIncubator, 15cu ft, 72"H, Dgtl

  • Mfr # ABOD15LHD
  • Zoro # G522588335

product price: 
$
4,439.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Alarm Indicator Type
Audio and Visual
Standards
CARB, ETL, ETL-C
Interior Depth
17 in
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
1.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABOD15LHD
Zoro #
G522588335
UPC #
761101155135
Country of Origin
China
Alarm Indicator Type
Audio and Visual
Standards
CARB, ETL, ETL-C
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
1.4 A
Door Hinge
Left
Voltage
115V AC
Refrigerant Type
R-600a
Temperature Uniformity
+/-1 Degrees C
Item
Cooling/Heating Incubator
Color
White
Probe Port Location
Right Side
Capacity
15 cu ft
Includes Probe Port
Yes
Number of Shelves
7
Temperature Setting - Minimum
4 Degrees C
Includes Alarm
Yes
Frequency
60 Hz
Incubator Type
BOD
Shelf Adjustability
Adjustable
Shelving Material
Metal/Plastic
Weight
200 lb
Shelving Type
Wire
Product Type
Cooling/Heating Incubator
Interior Lighting Type
LED
Includes
(2) Keys
Convection Type
Forced Air
Display Type
Digital
Temperature Setting - Maximum
60 Degrees C
Door Lock Type
Keyed Lock
Interior Material
Metal
Door Type
Swing
Refrigerated
Refrigerated
Shelf Capacity
44 lb
Features
Refrigerated/Heated Incubator for microbiological cold storage applications
Number of Displays
1
Series
Performance Series
Housing Material
Solid Metal
Housing Finish
Powder Coated
Wattage
161 W
Control Type
Thermostat
Door Material
Metal
Chamber Configuration
Single
Wire Color
White

Dimensions

Interior Depth
17 in
Interior Width
20 in
Overall Height
72 in
Overall Width
23 3/8 in
Probe Port Size
1/2 in
Overall Depth
24 3/8 in
Interior Height
63 1/4 in
Fits Chest Size
Refrigerated/Heated Incubator for microbiological cold storage applications

Description

Cooling/Heating Incubator, Incubator Type BOD, Overall Height 72 in, Overall Width 23 3/8 in, Overall Depth 24 3/8 in, Convection Type Forced Air, Number of Shelves 7, Door Material Metal, Housing Material Solid Metal, Includes (2) Keys, 115V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.