Shop ACCUCOLD

Counter Height Vaccine Refrigerator

  • Mfr # ARG3PV456
  • Zoro # G623924278

product price: 
$
1,693.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Temperature - Maximum
8 Degrees C
Voltage
115V AC
Plug Type
Three-Prong
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARG3PV456
Zoro #
G623924278
UPC #
761101090627
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
18 1/2 in
Refrigerator Interior Height
28 3/8 in
Refrigerator Interior Depth
11 3/4 in
Probe Port Size
1/2 in
Overall Depth
19 in
Refrigerator Interior Width
15 1/4 in

Details

Item
Vaccine Refrigerator
Refrigerator Temperature - Maximum
8 Degrees C
Voltage
115V AC
Plug Type
Three-Prong
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Right
Compressor Speed
3,000 RPM
Includes Probe Port
Yes
Shelving Material
Polycarbonate
Product Type
Vaccine Refrigerator
Alarm Type
Door Ajar, Sensor Error, Temperature
Number of Doors
1
Current
0.6 A
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Exterior Material
Glass
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Includes Alarm
Yes
Refrigerant Type
R-600a
Control Type
Microprocessor
Sound Level
37.6 dB
Number of Shelves
4
Refrigerator Capacity
3 cu ft
Refrigerator Temperature - Minimum
2 Degrees C
Shelving Type
Wire
Frequency
60 Hz
Condenser Type
Direct Cooling
Weight
87 lb
Total Capacity
3 cu ft
Defrost Method
Automatic
Standards
ETL, ETL-C, NSF/ANSI 456
Door Type
Swing Glass
Temperature Display
Yes
Door Lock Type
Keyed Lock
Application
Vaccine
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Display Type
Digital
Alarm Indicator Type
Audio and Visual
Color
White

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 19 in, Overall Height 34 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.