Zoro Homepage

Filter Cartridge

  • Mfr # FILTER282TWIN

  • Zoro # G1772319


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4 in
Overall Height
9 in
For Use With
Ice and Water Dispenser
Overall Width
7 in
Features
First Stage is FDA Approved Treatment, Second Stage is Carbon Filtration, Two Stage Water Filtration System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FILTER282TWIN
Zoro #
G1772319
UPC #
761101067360
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Height
9 in
Overall Width
7 in

Details

Item
Water Filtration System
For Use With
Ice and Water Dispenser
Features
First Stage is FDA Approved Treatment, Second Stage is Carbon Filtration, Two Stage Water Filtration System
Compatible with Manufacturer Model Number
AIWD282
Compatible Manufacturer Part Number
AIWD282
Compatible Manufacturer Model Number
AIWD282
For Use With Mfr. Model Number
AIWD282
Product Type
Water Filtration System
Compatible with Manufacturer Model No.
AIWD282
Compatible with Mfr. Model No.
AIWD282
For Use with Mfr Model Number
AIWD282
Compatible Pump Manufacturer Part Number
AIWD282
Compatible Mfr. Model Number
AIWD282

Description

Water Filter Cartridge Kit, Micron Rating 10 micron, Outside Diameter 7 in, Overall Height 9 in, Filter Media Carbon, For Use With Ice and Water Dispenser, Application Icemaker, Compatible Mfr. Model Number AIWD160, AIWD282, AIWD450, Overall Length 4 in, Standards FDA Approved, NSF-169

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.