Shop ACCUCOLD

General Purpose All-Freezer

  • Mfr # FS407LW
  • Zoro # G623924162

product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Weight
57 lb
Voltage
115V AC
Temperature Display
No
Defrost Method
Manual
Number of Doors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS407LW
Zoro #
G623924162
UPC #
761101083551
Country of Origin
China

Dimensions

Freezer Interior Height
26 3/8 in
Overall Depth
21 3/8 in
Freezer Interior Depth
16 3/4 in
Freezer Interior Width
14 in
Overall Width
19 1/4 in
Overall Height
33 1/2 in

Details

Item
Lab Freezer
Weight
57 lb
Voltage
115V AC
Temperature Display
No
Defrost Method
Manual
Number of Doors
1
Refrigerator/Freezer Type
Freezer
Door Hinge
Right
Color
White
Compressor Speed
3,000 RPM
Total Capacity
2.8 cu ft
Control Type
Digital Thermostat
Display Type
Analog
Door Type
Swing
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Standards
ETL, ETL-C
Features
-20 Degrees C Capable, General Purpose Healthcare Design, Manual Defrost
Door Lock Type
Keyed Lock
Freezer Capacity
2.8 cu ft
Application
Healthcare, Institutional Facilities, Life Science
Freezer Temperature - Minimum
-10 Degrees C
Plug Type
Three-Prong
Refrigerant Type
R-600a
Frequency
60 Hz
Product Type
Lab Freezer
Condenser Type
Direct Cooling
Includes Alarm
No
Current
1.6 A
Freezer Temperature - Maximum
-20 Degrees C

Description

Lab Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 21 3/8 in, Overall Height 33 1/2 in, Overall Width 19 1/4 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.