Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARG12PV456
  • Zoro # G423924331

product price: 
$
2,961.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Capacity
12 cu ft
Defrost Method
Automatic
Current
1.4 A
Overall Depth
24 3/8 in
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARG12PV456
Zoro #
G423924331
UPC #
761101090573
Country of Origin
China
Item
Vaccine Refrigerator
Refrigerator Capacity
12 cu ft
Defrost Method
Automatic
Current
1.4 A
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Compressor Speed
3,000 RPM
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Display Type
Digital
Number of Doors
1
Color
White
Shelving Material
Polycarbonate
Number of Shelves
7
Includes Alarm
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Door Type
Swing Glass
Shelving Type
Wire
Application
Vaccine
Includes Probe Port
Yes
Plug Type
Three-Prong
Refrigerant Type
R-600a
Alarm Type
Door Ajar, Sensor Error, Temperature
Frequency
60 Hz
Refrigerator Temperature - Maximum
8 Degrees C
Control Type
Microprocessor
Weight
190 lb
Alarm Indicator Type
Audio and Visual
Condenser Type
Direct Cooling
Door Exterior Material
Glass
Interior Lighting Type
LED
Standards
ETL, ETL-C, NSF/ANSI 456
Product Type
Vaccine Refrigerator
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Total Capacity
12 cu ft
Door Hinge
Right
Voltage
115V AC
Door Lock Type
Keyed Lock
Features
Provides a Full Display of Stored Contents, Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance
Temperature Display
Yes

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 61 3/4 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.