LabFreezer, 31.75"H, Undercounter, Wht

  • Mfr # ADA305AFSSHV
  • Zoro # G423924355
product price: 
$
1,679.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Digital Thermostat, Factory-Installed Lock, Magnetic Door Gasket, Manual Defrost, Stainless Steel Wrapped Door
Freezer Temperature - Maximum
-15 Degrees C
Condenser Type
Direct Cooling
Door Type
Swing
Compressor Speed
3,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADA305AFSSHV
Zoro #
G423924355
UPC #
761101151281
Country of Origin
China
Item
Lab Freezer
Features
Adjustable Digital Thermostat, Factory-Installed Lock, Magnetic Door Gasket, Manual Defrost, Stainless Steel Wrapped Door
Freezer Temperature - Maximum
-15 Degrees C
Condenser Type
Direct Cooling
Door Type
Swing
Compressor Speed
3,000 RPM
Plug Type
Three-Prong
Number of Shelves
3
Alarm Indicator Type
Audio
Number of Doors
1
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Minimum
-25 Degrees C
Standards
ADA, ETL, ETL-C
Product Type
Lab Freezer
Application
Healthcare
Alarm Type
Door Ajar, Temperature
Door Lock Type
Keyed Lock
Handle Material
Stainless Steel
Total Capacity
2.47 cu ft
Weight
85 lb
Temperature Display
Yes
Display Type
Digital
Defrost Method
Manual
Frequency
60 Hz
Current
1.1 A
Door Exterior Material
Stainless Steel
Door Hinge
Right
Control Type
Digital Thermostat
Refrigerant Type
R-600a
Includes Probe Port
Yes
Freezer Capacity
2.47 cu ft
Voltage
115V AC
Includes Alarm
Yes
Color
White
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Wire Color
White

Dimensions

Overall Width
20 7/8 in
Overall Depth
22 1/2 in
Overall Height
31 3/4 in
Freezer Interior Depth
17 in
Freezer Interior Height
23 3/4 in
Freezer Interior Width
14 1/2 in
Fits Chest Size
Adjustable Digital Thermostat, Factory-Installed Lock, Magnetic Door Gasket, Manual Defrost, Stainless Steel Wrapped Door

Description

Lab Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 1/2 in, Overall Height 31 3/4 in, Overall Width 20 7/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews