LabFridge, 30.75"H, Undercounter, Wht

  • Mfr # PH-ABT-HC-UCBI-0204
  • Zoro # G703513989
product price: 
$
1,595.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
17 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-HC-UCBI-0204
Zoro #
G703513989
UPC #
-
Country of Origin
China
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Forced Draft Air Circulation, Magnetic Door Gasket
Total Capacity
2.5 cu ft
Number of Doors
1
Refrigerator Capacity
2.5 cu ft
Control Type
Microprocessor
Number of Shelves
4
Hz
60 Hz
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
Pharmacy
Item
Lab Refrigerator
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Capacity (Cu.-Ft.)
2.5 cu ft
Amps
90
Agency Compliance
c-UL, UL
Defrost
Cycle
Product Type
Lab Refrigerator
Door Material
Solid
Green Certification or Other Recognition
AP Certified Nontoxic
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Energy Usage
0.58 kWh/day
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Refrigerant Type
R-600a
Current
0.9 A
Refrigerator Temperature - Maximum
7 Degrees C
Condenser Type
Fin and Tube
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Defrost Method
Cycle
Includes Probe Port
Yes
Alarm Type
High Temperature, Low Temperature, Remote Alarm Contacts
Plug Type
NEMA 5-15
Standards
ADA, cUL, UL
Interior Lighting Type
LED
Weight
69 lb
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
2 Degrees C
Shelving Type
Wire
Shelving Material
Powder Coated Wire
Caster Configuration
Leveling Legs
Wire Color
White

Dimensions

Overall Width
17 3/4 in
Overall Height
30 3/4 in
Overall Depth
22 3/4 in
Refrigerator Interior Height
23 1/4 in
Refrigerator Interior Width
14 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
13 1/4 in
Fits Chest Size
Forced Draft Air Circulation, Magnetic Door Gasket

Description

Lab Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 22 3/4 in, Overall Height 30 3/4 in, Overall Width 17 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 90, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews