Shop ACCUCOLD

ADA All-Freezer for Vaccine Storage

  • Mfr # VT65MLVAC456ADA
  • Zoro # G823924108

product price: 
$
2,888.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Overall Depth
23 1/2 in
Door Lock Type
Keyed Lock
Freezer Interior Width
17 5/8 in
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VT65MLVAC456ADA
Zoro #
G823924108
UPC #
761101086903
Country of Origin
Serbia
Item
Vaccine Freezer
Voltage
115V AC
Door Lock Type
Keyed Lock
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Color
White
Freezer Temperature - Minimum
-15 Degrees C
Alarm Type
Temperature
Total Capacity
1.85 cu ft
Number of Doors
1
Display Type
Digital
Defrost Method
Manual
Application
Vaccine
Standards
ADA, ETL, ETL-C
Plug Type
Three-Prong
Weight
105 lb
Product Type
Vaccine Freezer
Condenser Type
Direct Cooling
Refrigerant Type
R-134a
Includes Probe Port
Yes
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Handle Material
Stainless Steel
Temperature Display
Yes
Refrigerator/Freezer Type
Freezer
Current
1.3 A
Freezer Capacity
1.85 cu ft
Alarm Indicator Type
Audio
Door Type
Swing
Freezer Temperature - Maximum
-35 Degrees C
Door Hinge
Right
Compressor Speed
3,000 RPM
Includes Alarm
Yes
Control Type
Microprocessor

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 23 1/2 in, Overall Height 32 in, Overall Width 23 5/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.