Shop ACCUCOLD
See all product information
Create Account
Portable Data Logger, PK24
- Mfr # DLSA11CAL-24P
- Zoro # G723924611
product price:Â
$
4,006.99
/pk of 24, $166.96/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
Any Accucold Model
Includes
3.6V Lithium Battery, USB Drive
Overall Width
3/4 in
Overall Length
3/4 in
Product Type
Data Logger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLSA11CAL-24P
- Zoro #
- G723924611
- UPC #
- 761101054056
- Country of Origin
- China
- Item
- Portable Data Logger
- Compatible Manufacturer Model Number
- Any Accucold Model
- Includes
- 3.6V Lithium Battery, USB Drive
- Product Type
- Data Logger
- Compatible Product Type
- Computer
Description
Portable Data Logger, PK24