Shop ACCUCOLD
See all product information
Create Account
Portable Data Logger, PK12
- Mfr # DLSA11CAL-12P
- Zoro # G123924532
product price:Â
$
2,003.99
/pk 12, $167.00/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Computer
Product Type
Data Logger
Overall Length
3/4 in
Overall Width
3/4 in
Compatible Manufacturer Model Number
Any Accucold Model
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLSA11CAL-12P
- Zoro #
- G123924532
- UPC #
- 761101054032
- Country of Origin
- China
- Item
- Portable Data Logger
- Compatible Product Type
- Computer
- Product Type
- Data Logger
- Compatible Manufacturer Model Number
- Any Accucold Model
- Includes
- 3.6V Lithium Battery, USB Drive
Description
Portable Data Logger, PK12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.