Zoro Homepage

Stacking Rack, For Glass Door Freezer

  • Mfr # Stacking Rack

  • Zoro # G8492210


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
4 in
For Use With
Glass and Solid Door Refrigerators and Freezers
Overall Length
12 in
Includes
Screws and Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Stacking Rack
Zoro #
G8492210
UPC #
761101009278
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
12 in

Details

Material
Steel
For Use With
Glass and Solid Door Refrigerators and Freezers
Item
Stacking Rack
Includes
Screws and Hook-and-Loop
Product Type
Stacking Rack

Description

Stacking Rack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.