Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARS12PV456

  • Zoro # G523924415


product price: 
$
3,045.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
61 3/4 in
Refrigerator Capacity
12 cu ft
Temperature Display
Yes
Total Capacity
12 cu ft
Refrigerator Interior Height
53 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS12PV456
Zoro #
G523924415
UPC #
761101090665
Country of Origin
China

Dimensions

Overall Height
61 3/4 in
Refrigerator Interior Height
53 in
Refrigerator Interior Width
20 in
Overall Width
23 3/8 in
Refrigerator Interior Depth
17 in
Overall Depth
24 3/8 in
Probe Port Size
1/2 in

Details

Item
Vaccine Refrigerator
Refrigerator Capacity
12 cu ft
Temperature Display
Yes
Total Capacity
12 cu ft
Refrigerant Type
R-600a
Includes Alarm
Yes
Door Hinge
Right
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Number of Shelves
7
Control Type
Microprocessor
Display Type
Digital
Shelving Material
Polycarbonate
Voltage
115V AC
Current
1.4 A
Defrost Method
Automatic
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Alarm Type
Door Ajar, Sensor Error, Temperature
Condenser Type
Direct Cooling
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Weight
184 lb
Application
Vaccine
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Standards
ETL, ETL-C, NSF/ANSI 456
Number of Doors
1
Plug Type
Three-Prong
Shelving Type
Wire
Color
White
Door Type
Swing
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Product Type
Vaccine Refrigerator
Compressor Speed
3,000 RPM

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 61 3/4 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews