Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARS8PV456
  • Zoro # G423924218

product price: 
$
2,264.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Application
Vaccine
Refrigerator Interior Depth
17 in
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Number of Doors
1
Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS8PV456
Zoro #
G423924218
UPC #
761101090740
Country of Origin
China
Item
Vaccine Refrigerator
Application
Vaccine
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Number of Doors
1
Voltage
115V AC
Alarm Indicator Type
Audio and Visual
Alarm Type
Door Ajar, Sensor Error, Temperature
Includes Alarm
Yes
Shelving Material
Polycarbonate
Shelving Type
Wire
Defrost Method
Automatic
Includes Probe Port
Yes
Number of Shelves
7
Refrigerant Type
R-600a
Refrigerator Temperature - Maximum
8 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator/Freezer Type
Refrigerator
Standards
ETL, ETL-C, NSF/ANSI 456
Refrigerator Capacity
8 cu ft
Frequency
60 Hz
Plug Type
Three-Prong
Refrigerator Temperature - Minimum
2 Degrees C
Compressor Speed
3,000 RPM
Weight
161 lb
Product Type
Vaccine Refrigerator
Display Type
Digital
Interior Lighting Type
LED
Temperature Display
Yes
Current
1.4 A
Door Lock Type
Keyed Lock
Color
White
Door Hinge
Right
Control Type
Microprocessor
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Total Capacity
8 cu ft
Door Type
Swing
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Condenser Type
Direct Cooling

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 50 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.