This item is Discontinued.

Accuform 0.1 Height, 4 Width, Plastic MX623

0.1 Height, 4 Width, Plastic (Discontinued)

  • Mfr # MX623
  • Zoro # G002696734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MX623
Zoro #
G002696734
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Height
0.1
Outside Diameter
0.19
Length
24

Details

Sign Material
Plastic

Description

This outdoor-grade, high-density .055-ga. polyethylene sign measures 4"W x 24"H and is resistant to cracking, breaking and weathering. Red and white. Reads vertically: No Smoking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.