This item is Discontinued.

Accuform 0.1H, 10W, Aluminum, SBMCAW103VA SBMCAW103VA

0.1H, 10W, Aluminum, SBMCAW103VA (Discontinued)

  • Mfr # SBMCAW103VA
  • Zoro # G902696865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCAW103VA
Zoro #
G902696865
UPC #
-
Country of Origin
United States

Dimensions

Width
10
Height
0.1
Outside Diameter
0.51
Length
14

Details

Sign Material
Aluminum

Description

This bilingual Accuform Sign® provides employees and visitors with critical safety information in English and Spanish. Mix and match for quantity pricing. Sign measures 10"W x 14"H.
Choose material from the drop down box above.
Adhesive Vinyl: Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil-thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from –20° to 140°F.
Plastic: Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from –20° to 168°F. Rounded corners have holes for easy mounting.
Aluminum:Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –20° to 140°F. Rounded corners have holes for easy mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.