This item is Discontinued.

Accuform 0.1Height, 14Width, Self Adhesive Vinyl MVHR655VS

0.1Height, 14Width, Self Adhesive Vinyl (Discontinued)

  • Mfr # MVHR655VS
  • Zoro # G002696727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR655VS
Zoro #
G002696727
UPC #
-
Country of Origin
United States

Dimensions

Width
14
Height
0.1
Outside Diameter
0.05
Length
10

Details

Sign Material
Self Adhesive Vinyl

Description

This Accuform Sign® provides employees and visitors with critical information for accident prevention and protection. Graphics on this 14"L x 10"H sign communicate the message clearly, even to those who donâ€t speak English. Signs meet OSHA 29 CFR 1910.145 standard for accident prevention signs.
Adhesive Vinyl: Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from –20° to 140°F.
Plastic: Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from –90° to 168°F. Rounded corners have holes for easy mounting.
Aluminum: Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from –20° to 140°F. Rounded corners have holes for easy mounting.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.