Shop All Safety Banners and Posters
Accuform
22 in Height, 17 in Width, English
Mfr # SP124492L
Zoro # G5215637
original price:
$26.99
10% off
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Safety Guidelines For Forklift Operations
- Width 17 in
- Material Plastic
- Height 22 in
- Printed Language English
Product Information
- Brand Accuform
- MFR # SP124492L
- Zoro # G5215637
- UPC # 846642063078
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Width | 17 in |
Height | 22 in |
Details
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Guidelines For Forklift Operations, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Off Road Diesel Bilingual Spanish (OS-DS-D-1014-VS-1125)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM 17 in Height, 22 in Width, English (SP124482L)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- ACCUFORM Poster, Heat Stress, 18 x 24 In. (SP124477L)
- Accuform Safety Banners and Posters