Adhesive Dura-Poly, 2-1/2 in Width, 0.025 in Height, , 25 PK

  • Mfr # SHMGT207PTP

  • Zoro # G713303464


product price: $49.89
/pk 25, $2.00/ea

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in
Legend
Inspect This Unit Carefully Before Signing Inspection Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMGT207PTP
Zoro #
G713303464
UPC #
-
Country of Origin
United States

Dimensions

Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in

Details

Material
Adhesive Dura-Poly
Legend
Inspect This Unit Carefully Before Signing Inspection Card

Description

Accuform SAFETY TAG EMERGENCY SHOWER EYE SHMGT207PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.