Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MATR516VA

  • Mfr # MATR516VA

  • Zoro # G1724039


product price:  $24.09
/ea

Key Features

Header
No Header
Legend
No Trespassing
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MATR516VA
Zoro #
G1724039
UPC #
846642004255
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Admittance Sign
Header
No Header
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Red
Material
Aluminum
Background Color
White
Subject Matter
Trespassing & Property
Mounting Style
With Mounting Holes
Language
English
Legend/Background Color
Red/white
Legend Color
Red
Sign Legend Text Color
Red

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.