Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, 10" x 14", With Mounting Holes

  • Mfr # SBMFSD927MVA

  • Zoro # G1694614


product price: $26.99
/ea

Key Features

Legend
Emergency Eye Wash Station Keep Area Clear/Emergencia Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFSD927MVA
Zoro #
G1694614
UPC #
846642006389
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
Emergency Eye Wash Station Keep Area Clear/Emergencia Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Printed Language
English, Spanish
Material
Aluminum
Language
English, Spanish
Subject Matter
Eyewash and Shower
Background Color
Green, White
Legend/Background Color
Green and Black/White
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Eye Wash Station Keep Area Clear/Emergencia Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.