Shop ACCUFORM
See all product information
Create Account
ASME ANSI PIPE MARKER GLYCOL
- Mfr # RPK357SSH
- Zoro # G115228884
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Width
28 in
Thickness
0.004 in
Height
4 in
Material
Adhesive Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPK357SSH
- Zoro #
- G115228884
- UPC #
- -
- Country of Origin
- United States
- Material
- Adhesive Poly
Dimensions
- Width
- 28 in
- Thickness
- 0.004 in
- Height
- 4 in
Description
Pipe Marker, GLYCOL, 4 x 24, Adhesive Poly, Black/Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.