Zoro Homepage

ATTENTION SAFETY LABEL OBSERVE

  • Mfr # MPC324

  • Zoro # G015239478


product price: $36.49
/ea

Key Features

Width
2 in
Height
2 in
Sign Material
Adhesive Paper
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPC324
Zoro #
G015239478
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Thickness
4 in

Details

Sign Material
Adhesive Paper

Description

Shipping Label, ATTENTION OBSERVE PRECAUTIONS FOR HANDLING ELECTROSTATIC SENSITIVE DEVICES, 2 x 2, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.