Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, English, LCU5-0283-NA_14X10

  • Mfr # LCU5-0283-NA_14X10
  • Zoro # G8863471

product price: 
$
10.49
/ea

Key Features

Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0283-NA_14X10
Zoro #
G8863471
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Abrasion Resistant
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend
Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places
Mirror Print
No
Glow In The Dark
No
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Background Color
Blue
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Header Text Color
White
Product Type
Aluminum Cleaning Notice Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Help Keep This Plant Clean Put Rubbish And Scrap In Designated Places, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.