Banner, Make Sure You Wear Your Protective Gear, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR867

  • Zoro # G7982161


product price:  $99.39
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Make Sure You Wear Your Protective Gear
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR867
Zoro #
G7982161
UPC #
846642026820
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Make Sure You Wear Your Protective Gear
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Includes Frame
No
Corrosion Resistant
No
Number of Grommets
10
Grommet Placement
Perimeter of Banner
Shape
Horizontal Rectangle
Banner Edge Style
Heat Seam
Protective Coating
No Protective Coating
Mesh / Solid
Solid
Printed Language
English
Includes Wind Slits
No
Outdoor Life Expectancy
Not Outdoor Rated
Fabric Weight
13 oz/sq yd
Grommet Material
Brass
Safety Banner Legend
Make Sure You Wear Your Protective Gear
Mounting Hardware
Not Included
Reflective
No
Minimum Service Temperature
-4 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Background Color
Blue
Graffiti Resistant
No
Maximum Service Temperature
158 Degrees F
Glow In The Dark
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Make Sure You Wear Your Protective Gear, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.