Banner, Only You Can Target Safety, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR934

  • Zoro # G8213064


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Only You Can Target Safety
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR934
Zoro #
G8213064
UPC #
846642026783
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Only You Can Target Safety
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Grommet Placement
Perimeter of Banner
Graffiti Resistant
No
Includes Wind Slits
No
Chemical Resistant
No
Mesh / Solid
Solid
Minimum Service Temperature
-4 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Grommet Material
Brass
Includes Frame
No
Outdoor Life Expectancy
Not Outdoor Rated
Safety Banner Legend
Only You Can Target Safety
Banner Edge Style
Heat Seam
Number of Grommets
10
Number of Printed Sides
1
Fabric Weight
13 oz/sq yd
Printed Language
English
Sign Legend Style
Symbol and Text
Reflective
No
Corrosion Resistant
No
Maximum Service Temperature
158 Degrees F
Background Color
Red
Mounting Hardware
Not Included
Shape
Horizontal Rectangle
Abrasion Resistant
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Only You Can Target Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color Red, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.