Shop All Safety Banners and Posters
Accuform
Banner, Quality Protects Jobs, 28 x 96 In.
Mfr # MBR862
Zoro # G5208707
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Quality Protects Jobs. Safety Protects People
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Product Information
- Brand Accuform
- MFR # MBR862
- Zoro # G5208707
- UPC # 846642026226
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Details
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Quality Protects Jobs. Safety Protects People, Sign Legend Style Symbol and Text, Printed Language English, Background Color Orange, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K48 (465K48)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- HY-KO Employees Must Wash Hands Sign 2" x 8", 10PK (B00043)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK120)
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- Accuform Signs