Banner, Safety Is Job 1, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR844

  • Zoro # G7971187


product price:  $84.29
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Safety Is Job 1
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR844
Zoro #
G7971187
UPC #
846642000844
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Safety Is Job 1
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Grommet Material
Brass
Background Color
White
Abrasion Resistant
No
Shape
Horizontal Rectangle
Reflective
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Hardware
Not Included
Maximum Service Temperature
158 Degrees F
Chemical Resistant
No
Includes Wind Slits
No
Fabric Weight
13 oz/sq yd
Mesh / Solid
Solid
Sign Legend Style
Text
Includes Frame
No
Printed Language
English
Corrosion Resistant
No
Minimum Service Temperature
-4 Degrees F
Protective Coating
No Protective Coating
Banner Edge Style
Heat Seam
Safety Banner Legend
Safety Is Job 1
Glow In The Dark
No
Graffiti Resistant
No
Grommet Placement
Perimeter of Banner
Number of Grommets
10

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Is Job 1, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.