Shop ACCUFORM

Barricade Tag, Status Alert, Plastic, 5 3/4 in H x 3 1/4 in W, Yellow, Rectangle, 25 PK

  • Mfr # TAB107PTP

  • Zoro # G6111393


product price:  $41.69
/pk 25, $1.67/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Color
Yellow
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAB107PTP
Zoro #
G6111393
UPC #
846642020682
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.015 in
Mounting Hole Diameter
3/8 in
Tag Size
#7

Details

Item
Barricade Tag
Material
Plastic
Color
Yellow
Tag Shape
Rectangle
Header Background Color
Black
Reverse Side Legend
Barricade Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action!
Subject Matter
Status Alert
Header
Barricade
Legend
Barricade Reason
Legend/Background Color
Black/White, Yellow
Tag Material
Plastic
Header Legend Color
White
Legend Style
Text
Background Color
Black, White, Yellow
Grommet Material
Brass
Language
English
Legend Color
White
Tag Subject
Barricades
Shape
Rectangular
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header -Back Side
Barricade
Tear Resistant
Yes
Legend Same on Both Sides
No
Minimum Service Temperature
Not Rated
Chemical Resistant
Yes
Write on Surface
Yes
Tag Style
Single Part
Corner Shape
Round
UV Resistant
No
Sign Header Background Color - Back Side
Black
Sign Legend
Barricade Reason
Sign Header Background Color
Black
Maximum Service Temperature
Not Rated
Safety Tag Legend - Back Side
Barricade Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action!
Fastener Type
Fastener Not Included
Self-Laminating
No
Tag Color
Yellow
Printed Language
English
Sign Header
Barricade
Serialization
Not Serialized
Withstand Pull Force
50 lbf
Number of Tags
25
Corrosion Resistant
No
Moisture Resistant
Yes
Ruled
Ruled
Safety Tag Package Style
Pack
Glow In The Dark
No

Description

Barricade Tag, Subject Matter Status Alert, Sign Legend Barricade Reason, Legend Same on Both Sides No, Sign Header Barricade, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Barricade Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action!, Sign Header -Back Side Barricade, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.