SecurityTags, Black, 1-3/4inH, 1-1/2inW
- Mfr # 8357
- Zoro # G122785226
product price:Â
$
50.35
/ea
Key Features
Overall Width
1 1/2 in
Material
Plastic
Basket Width - Bottom
Pin
Overall Height
1 3/4 in
Detachment Type
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8357
- Zoro #
- G122785226
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic
- Detachment Type
- Magnetic
- Color
- Black
- Deactivatable
- Non-Deactivatable
- Security Type
- Electronic Article Surveillance
- Product Type
- Mini Hard Tags
- Includes
- Flat Pin
- Features
- Checkpoint Compatible Mini RF Hard Tags, 4 1/2 ft Detection Range
- Security Frequency
- 8.2 MHz
- Item
- Security Tags
- Compatible Product Type
- Checkpoint, Ketec, Tagpoint and All 8.2 MHz Radio-Frequency Systems
- Shell Material
- Plastic
- Wire Color
- Black
Dimensions
- Overall Width
- 1 1/2 in
- Basket Width - Bottom
- Pin
- Overall Height
- 1 3/4 in
- Fits Chest Size
- Checkpoint Compatible Mini RF Hard Tags, 4 1/2 ft Detection Range
Description
SecurityTags,Black,1-3/4inH,1-1/2inW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.