Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform BIGSIGNS 18 in  X 24 in  ACCUSHIELD UNIT MCHL500XP

BIGSIGNS 18 in X 24 in ACCUSHIELD UNIT (Discontinued)

  • Mfr # MCHL500XP
  • Zoro # G311701402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL500XP
Zoro #
G311701402
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Sign Material
Accu-Shield

Description

Accuform BIGSIGNS 18 in X 24 in ACCUSHIELD UNIT MCHL500XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.