Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/White, 12 in. W, English
Mfr # ZRS640
Zoro # G1881120
original price:
$39.79
10% off
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Color White
- Width 12 in
- Height 11 5/8 in
- Includes 36 in Metal Security Chain
- Ring Size 3"
Product Information
- Brand Accuform
- MFR # ZRS640
- Zoro # G1881120
- UPC # 846642050597
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 12 in |
Height | 11 5/8 in |
Ring Size | 3" |
Depth | 3 1/2 in |
Binder Ring Size | 3 in |
Overall Width | 12 in |
Overall Depth | 3 1/2 in |
Overall Height | 11 5/8 in |
Details
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 3 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 3 in Dia Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 3 1/2 in, Overall Height 11 5/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Trapper, Screw Sleeve, Complete Black (789NNN6ANKK)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR109)
- HONEYWELL NORTH North® Flex Cold Grip Plus 5„¢ Cut-Resistant Gloves, Hi-Vis Orange/Black, Size M, 1 Pair (NFD11HD/8M)
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- ACCUFORM California Hazardous Waste Label, PK100 (MHZWCAEVC)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- Accuform Right-To-Know and Hazardous Materials