Shop All Right-To-Know and Hazardous Materials
Accuform
Binder, Red/Yellow, 10-5/8 in. W, English
Mfr # ZRS641
Zoro # G1881087
original price:
$31.29
6% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 36 in Metal Security Chain
- Depth 2 1/8 in
- Legend Safety Data Sheets
- Language English
- Height 11 5/8 in
Product Information
- Brand Accuform
- MFR # ZRS641
- Zoro # G1881087
- UPC # 846642050504
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 2 1/8 in |
Height | 11 5/8 in |
Width | 10 5/8 in |
Ring Size | 1-1/2" |
Binder Ring Size | 1 1/2 in |
Overall Width | 10 5/8 in |
Overall Depth | 2 in |
Overall Height | 11 5/8 in |
Details
Description
Binder, Binder Holder Material Not Applicable, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, 36 in Metal Security Chain, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders 0, Number of Binders Included 1, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Emergency Shower Tester, White (8ND03)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, L (2023X-L (9))
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ACCUFORM California Hazardous Waste Label, PK100 (MHZWCAEVC)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- Accuform Right-To-Know and Hazardous Materials