Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANK INVENTORY MARKING DOTS 1 in DIAMETER

  • Mfr # LDT120BR

  • Zoro # G815233348


product price: $25.29
/ea

Key Features

Material
Adhesive Paper
Width
3.5 in
Height
1.25 in
Thickness
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDT120BR
Zoro #
G815233348
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
1.25 in
Thickness
3.5 in

Details

Material
Adhesive Paper

Description

Specialty Labels, Blank Marking Dots, Brown, 1, Adhesive Paper, 500/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.