No Smoking Stickers, Small, Heavy-Duty Labels for Office, Business, Health Safety, 2in x 1in, 20PK
- Mfr # Z-2X1NOSMOKE-20PK
- Zoro # G315577232
product price:Â
$
34.49
/pk of 20, $1.72/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Legend
No Smoking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-2X1NOSMOKE-20PK
- Zoro #
- G315577232
- UPC #
- 769152879444
- Country of Origin
- United States
Dimensions
- Width
- 1 In
- Length
- 2 In
- Thickness
- 4.5 mil
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- No Smoking
- Write on Surface
- All Surfaces: Metal, Plastic, Steel
- UV Resistant
- Yes
- Laminated
- YES
- Features
- Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
- Indoor / Outdoor
- YES
- Adhesive
- Permanent Adhesive
- Application
- Peel & Stick
- Printed Language
- English
- Operating Temp. Range
- -40 Degrees to 180 Degrees F (-40 Degrees to 82 Degrees C)
- Finish
- Overlaminate
- No. of Labels
- 20
- Label Color
- White
- Language
- English
- Product Type
- Workplace Safety Labels
- Preprinted Text
- No Smoking
Description
ENHANCED SAFETY AND AWARENESS: This high-visibility No Smoking Sign ensures clear communication of smoke-free zones, helping to prevent hazards and maintain a safe, compliant environment.MODERN and MINIMALISTIC DESIGN: This No Smoking Sign features a sleek and uncluttered design, seamlessly integrating into any environment while effectively conveying the smoke-free message.WATERPROOF and ULTRA-DURABLE: Designed to withstand moisture and heavy use, these labels are built tough to maintain their clarity and adhesion, even in high-traffic or industrial environments.VERSATILE: Our labels are perfect for hospitality, foodservice, healthcare, government buildings, and more. Easy to apply, they ensure lasting functionality wherever needed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.