
BRASS BODY PADLOCKS BODY HEIGHT 1 KDL432BU
Mfr # KDL432BU
Zoro # G707787379
product price: $50.65
/eaKey Features
Number of Keys
1
Body Color
Blue
Standards
OSHA
Key Type
Keyed Differently
Padlock Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDL432BU
Zoro #
G707787379
UPC #
-
Country of Origin
Unknown
Details
Number of Keys
1
Body Color
Blue
Standards
OSHA
Key Type
Keyed Differently
Padlock Body Material
Brass
Description
Accuform BRASS BODY PADLOCKS BODY HEIGHT 1 KDL432BU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.