Zoro Homepage

BRASS BODY PADLOCKS BODY HEIGHT 1 KDL432RD

  • Mfr # KDL432RD

  • Zoro # G507787357


product price: $56.55
/ea

Key Features

Body Color
Red
Padlock Body Material
Brass
Standards
OSHA
Number of Keys
1
Key Type
Keyed Differently
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL432RD
Zoro #
G507787357
UPC #
-
Country of Origin
Unknown

Details

Body Color
Red
Padlock Body Material
Brass
Standards
OSHA
Number of Keys
1
Key Type
Keyed Differently

Description

Accuform BRASS BODY PADLOCKS BODY HEIGHT 1 KDL432RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.