Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRASS BODY PADLOCKS BODY HEIGHT 1 KDL450GN

  • Mfr # KDL450GN

  • Zoro # G007787291


product price: $40.15
/ea

Key Features

Key Type
Keyed Alike
Number of Keys
1
Body Color
Green
Standards
OSHA
Padlock Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL450GN
Zoro #
G007787291
UPC #
-
Country of Origin
Unknown

Details

Key Type
Keyed Alike
Number of Keys
1
Body Color
Green
Standards
OSHA
Padlock Body Material
Brass

Description

Accuform BRASS BODY PADLOCKS BODY HEIGHT 1 KDL450GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.