Zoro Homepage

BRASS BODY PADLOCKS BODY HEIGHT 1 KDL452BK

  • Mfr # KDL452BK

  • Zoro # G107787313


product price: $42.15
/ea

Key Features

Padlock Body Material
Brass
Number of Keys
1
Standards
OSHA
Body Color
Black
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL452BK
Zoro #
G107787313
UPC #
-
Country of Origin
Unknown

Details

Padlock Body Material
Brass
Number of Keys
1
Standards
OSHA
Body Color
Black
Key Type
Keyed Alike

Description

Accuform BRASS BODY PADLOCKS BODY HEIGHT 1 KDL452BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.