Shop All Tags
Accuform
Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25
Mfr # TSS102PTP
Zoro # G3445303
product price: $37.19
/pk 25, $1.49/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Grommet Material Brass
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number TSS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Caution, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-M)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- MCR SAFETY Gloves, XL, PK12 (9278NFXL)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Black, Plain, PR (75108/12)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Black, 100/PK (TDG300BK)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ACCUFORM Inspection Record Tag, Cardstock, PK25 (TRS245CTP)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT113)
- BRADY Prod Stat Tag, 3 x 5-3/4 In, Bk/R, PK100 (86781)
- Accuform Tags