Zoro Homepage

Caution, Do Not Drink This Water, 10" W x 7" H, Rectangle, Plastic, MCAW613VP

  • Mfr # MCAW613VP

  • Zoro # G1691787


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Legend
Do Not Drink This Water
Sign Material
Plastic
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAW613VP
Zoro #
G1691787
UPC #
735346267625
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"

Details

Item
Caution Sign
Legend
Do Not Drink This Water
Sign Material
Plastic
Sign Mounting Style
3/16" mounting holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Caution
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Drink This Water, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.